Drive, MCC Style, 485A, 450HP/LD, 400HP/ND, 350HP/HD, 480VAC, 3PH

Item #: 1152283

Cat #: 20G1ABD485JN0NNNNN

UPC: 889508554884

to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 600 mm Deep, MCC Style, 485 Amp, 450 Horse Power Light Duty, 400 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 8, Filtered, CM Jumper Installed, None, No Door Mounted HIM, IP66 NEMA Type 4X/12 HIM

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 600 mm Deep, MCC Style, 485 Amp, 450 Horse Power Light Duty, 400 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 8, Filtered, CM Jumper Installed, None, No Door Mounted HIM, IP66 NEMA Type 4X/12 HIM
Also known as: 889508554884, 20G1ABD485JN0NNNNN

Specifications

Type: Air Cooled
Type: Air Cooled