This product may not be available in all locations.

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, 617A, 400/500/600HP, 480VAC
Item #: 1152285
Cat #: 20G1ABD617JN0NNNNN
UPC: 889508554891
to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 1, IP20 600 mm Deep MCC Style, 617 Amps, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), No HIM
Overview
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 1, IP20 600 mm Deep MCC Style, 617 Amps, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), No HIM
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508554891, 20G1ABD617JN0NNNNN
Specifications
| Horsepower: | 600, 400, 500 |
| Type: | AC Drive, Air Cooled |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Depth: | 600 mm |
| Amps: | 617 |
| Size: | Frame 8 |
| Horsepower: | 600, 400, 500 |
| Volts AC: | 480 |
| Depth: | 600 mm |
| Size: | Frame 8 |
| Type: | AC Drive, Air Cooled |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 617 |