PowerFlex Air Cooled 755 AC Drive

Item #: 1152290

Cat #: 20G11TD617JN0NNNNN

UPC: 889508555010

to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type/Frame 8 - 10, 617 Amps, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (preferred), No HIM

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type/Frame 8 - 10, 617 Amps, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (preferred), No HIM

PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.

Also known as: 889508555010, 20G11TD617JN0NNNNN

Specifications

Horsepower: 600, 400, 500
Type: AC Drive
Amps: 617
Size: Frame 8
Horsepower: 600, 400, 500
Amps: 617
Type: AC Drive
Size: Frame 8