Drive, Open Type, 361A, 300HP ND, 250HP HD, 480 VAC, 3 PH, Frame 7

Item #: 1152293

Cat #: 20G1AND361JA0NNNNN

UPC: 889508554792

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 889508554792, 20G1AND361JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 361
Size: 7
Horsepower: 300, 250
Type: General Purpose, Drive
Phase: 3
Amps: 361
Horsepower: 300, 250
Volts AC: 480
Size: 7
Type: General Purpose, Drive