97439-SEMICOND FUSEBLK

Item #: 11524

Cat #: P266A

UPC: 782001974398

Sign In or Register to view pricing and more.
Documents & Guides
Mersen P-Block series for Form 101 fuses are glass-filled polycarbonate or laminated phenolic insulator blocks with studs to accommodate bolt-in fuses. All studs, clips and mounting hardware are tin or zinc-plated 1000 Volts 400 Amps 3/8-16 stud series. 4.06 inch mounting centers

Overview

Mersen P-Block series for Form 101 fuses are glass-filled polycarbonate or laminated phenolic insulator blocks with studs to accommodate bolt-in fuses. All studs, clips and mounting hardware are tin or zinc-plated 1000 Volts 400 Amps 3/8-16 stud series. 4.06 inch mounting centers
Also known as: 782001974398, P266A

Specifications

Material: Phenolic
Amps: 600, 125
Volts AC: 1kV
Mounting: Surface
Poles: 1
Family / Style: P266
Material: Phenolic
Volts AC: 1kV
Poles: 1
Amps: 600, 125
Mounting: Surface
Family / Style: P266