
3/4" PVC 90° Elbow, Schedule 40, Gray
Item #: 1152443
Cat #: 59589
UPC: 091111040757
to view pricing and more.
Documents & Guides
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Overview
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 091111040757, 59589
Specifications
| Diameter: | 3/4 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Diameter: | 3/4 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | Schedule 40 |
| Material: | PVC |