24 Hour Time Switch, 120-277V, 40A, DPST

Item #: 1152520
Cat #: 1109A
UPC: 786261101051
Sign In or Register to view pricing and more.
Documents & Guides
24 Hour Time Switch, 120-277 Volt, 40 Amp, DPST

Overview

24 Hour Time Switch, 120-277 Volt, 40 Amp, DPST
Lighting, pumps, signs. Air conditioning, water heaters, fans. Automatic ON/OFF control when operation is required at the same time every day
Also known as: 786261101051, 1109A

Specifications

Type: Mechanical, DPST
Range: 24 hr
Amps: 40
Volts AC Range: 208, 240, 120
Type: Mechanical, DPST
Amps: 40
Range: 24 hr
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)