1 Light Outdoor Wall Lantern, White

Item #: 115263

Cat #: P5813-30

UPC: 785247581313

to view pricing and more.
Documents & Guides
One-Light Non-Metallic Incandescent Outdoor Wall Lantern, 6 Inch a 7-3/4 Inch, White

Overview

One-Light Non-Metallic Incandescent Outdoor Wall Lantern, 6 Inch a 7-3/4 Inch, White

A white polycarbonate wall bracket featuring a white 6 inch acrylic globe. Adds modern flair to an outdoor space.

Also known as: 785247581313, P5813-30

Specifications

Volts AC: 120
Color: White
Wattage: 60
Diameter: 6 in
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Color: White
Diameter: 6 in
Standards: California Proposition 65