Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 300 kVA, 150C Rise

Item #: 1152667
Cat #: SG3A0300KB0C
UPC: 803423124106
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz operation

Overview

Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz operation
HPS Sentinel ™  G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423124106, SG3A0300KB0C

Specifications

Phase: 3
Type: Dry Type Transformer
Volts AC Secondary: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 300kVA
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y
Volt Amps: 300kVA
Type: Dry Type Transformer
IP/NEMA Rating: NEMA 3R
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)