Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 2/0 AWG

Item #: 115278

Cat #: YA26N

UPC: 781810018897

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 1/2 Inch Bolt Hole, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 1/2 Inch Bolt Hole, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810018897, YA26N

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0