1
more

Finish Flange and Conduit Adapter Assembly, RC7 Seri
Item #: 115302
Cat #: RC7CFFTCBK
UPC: 786564132059
to view pricing and more.
Documents & Guides
Cover for Poke-Thru/Finish Flange and Conduit Adapter Assembly, RC7 Series, Plugs: (1) 3/4", (2) 1/2", Painted Black, For Use with Carpet, Wood and Tile Flooring.
Overview
Cover for Poke-Thru/Finish Flange and Conduit Adapter Assembly, RC7 Series, Plugs: (1) 3/4", (2) 1/2", Painted Black, For Use with Carpet, Wood and Tile Flooring.
Complete with one 3/4" (19.1mm) conduit and two 1/2" trade size adapters and closure plugs. Colors available in painted gray (GY), black (BK), forged brushed aluminum (AL), and plated brass (BS). Use with the RC7STC Insert to form a complete poke-thru assembly. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC7AFFTC Series Poke-Thru Devices require a 3 1/16" (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum.
Also known as: 786564132059, RC7CFFTCBK
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Black |
| Material: | Aluminum |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Aluminum |
| Color: | Black |