36W DUO-TUBE 5000K 2G11 BASE COMPACT F

Item #: 1153147

Cat #: DT36/50/RS

UPC: 031293492968

Sign In or Register to view pricing and more.
Documents & Guides
36W DUO-TUBE 5000K 2G11 BASE COMPACT FLUORESCENT

Overview

36W DUO-TUBE 5000K 2G11 BASE COMPACT FLUORESCENT
Also known as: 031293492968, DT36/50/RS

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 36
Base: 4-Pin (2G11)
Color Temperature: 5000 (Bright White)
Wattage: 36
Color Rendering Index (CRI): 82
Base: 4-Pin (2G11)