This product has been discontinued.

Splitter, 8-Way, Video, 5 MHz - 1 GHz, Screw Mount
Item #: 115316
Cat #: 85-138
UPC: 783250851386
to view pricing and more.
Documents & Guides
Splitter, 8-Way, Video, 5 MHz - 1 GHz, Screw MountSplitter, 8-Way, High Performance, Horizontal Mount, 5MHz - 1GHz, Impedance: 75 Ohm, PCB printed circuit board design
Overview
Splitter, 8-Way, Video, 5 MHz - 1 GHz, Screw MountSplitter, 8-Way, High Performance, Horizontal Mount, 5MHz - 1GHz, Impedance: 75 Ohm, PCB printed circuit board design
Also known as: 783250851386, 85-138
Specifications
| Type: | High Performance |
| Mounting: | Horizontal |
| Number of Ports: | 8 |
| Type: | High Performance |
| Number of Ports: | 8 |
| Mounting: | Horizontal |