
Poke-Thru Device, Flush, Diameter: 7", Nonmetallic
Item #: 115324
Cat #: RC7ATCAB
UPC: 786564067405
Sign In or Register to view pricing and more.
Documents & Guides
Poke-Thru Device, Flush, Assembled Unit, Nonmetallic Cover, Color: Brushed Brass Flange with Aluminum-Colored Cover. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet, Wood or Tile Applications.
Overview
Poke-Thru Device, Flush, Assembled Unit, Nonmetallic Cover, Color: Brushed Brass Flange with Aluminum-Colored Cover. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet, Wood or Tile Applications.
Also known as: 786564067405, RC7ATCAB
Specifications
| Depth: | 16 1/2 in |
| Material: | Brass |
| Depth: | 16 1/2 in |
| Material: | Brass |