N3R SCREW COVER GUTTER GALVANIZED NO K.O.

Item #: 115347

Cat #: 121236GRTG

UPC: 761515144763

to view pricing and more.
Documents & Guides
UNT 121236GRTG N3R SCREW COVER

Overview

UNT 121236GRTG N3R SCREW COVER
Also known as: 761515144763, 121236GRTG

Specifications

Height: 12 in
Width: 12 in
Length: 36 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 36 in
Color: Plain
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R