Hazardous Location Heater, 600W 115V, Aluminum

Item #: 1153502

Cat #: DAHHL6001A

UPC: 783510287122

Sign In or Register to view pricing and more.
Hazardous Location Heater 600 Watt, 108-132 Volt AC or Volt DC, Dimensions: 12.8 x 9 x 2.4 Inch, Aluminum, Black

Overview

Hazardous Location Heater 600 Watt, 108-132 Volt AC or Volt DC, Dimensions: 12.8 x 9 x 2.4 Inch, Aluminum, Black

Designed for hazardous locations where electronic components require protection from cold freezing temperatures, condensation and corrosion.

Also known as: 783510287122, DAHHL6001A

Specifications

Color: Black
Width: 9 in
Depth: 2.400 in
Volts AC: 110
Height: 12.800 in
Material: Aluminum
Finish: Anodized
Weight: 14.100 lb
Color: Black
Depth: 2.400 in
Height: 12.800 in
Finish: Anodized
Width: 9 in
Volts AC: 110
Material: Aluminum
Weight: 14.100 lb