1 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250VAC, 32VDC, Bulk

Item #: 1153578

Cat #: BK/S501-1-R

UPC: 051712205887

to view pricing and more.
Documents & Guides
1 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250 Volt AC, 32 Volt DC, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS, Bulk Pack

Overview

1 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250 Volt AC, 32 Volt DC, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS, Bulk Pack

S501, 5 mm x 20 mm Fast-acting ceramic tube fuse

Also known as: 051712205887, BK/S501-1-R

Specifications

Material: Ceramic
Speed: Fast Acting
Amps: 1
Type: Fuse, Electronic
Material: Ceramic
Amps: 1
Speed: Fast Acting
Type: Fuse, Electronic