Grounding Busbar, w/Insulators and Brackets, EE, 12" x 2" x 0.375"

Item #: 1153624

Cat #: EGBA38212EE

UPC: 782856792291

to view pricing and more.
Documents & Guides
CAD EGBA38212EE GROUND BAR (I

Overview

CAD EGBA38212EE GROUND BAR (I

Common earthing point for multiple electrical panels and devices.

Also known as: 782856792291, EGBA38212EE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Product Thickness: 0.375 in
Width: 2 in
Material: Copper
Length: 12 in
Product Thickness: 0.375 in