LED Highbay Retro Fit w/Driver

Item #: 1153796

Cat #: LED-8034M50

UPC: 844006082345

to view pricing and more.
Documents & Guides
LED Lamp, 150W, 120-277V, Bulb: High Bay Retrofit, Base: Mogul Screw (EX39), Lumens: 19344, CRI: >85, Color Temperature: 5000K, Beam Angle: 120°, Rated Average Life: Up to 50,000 Hrs. 400W HID Equivalent. LDL Listed. Meanwell Driver HVG-150-48/B included, IP64 Lamp and IP67 Remote/External Driver, 0-10V, PWM, or Resistive dimming when used with lighting controls, UL approved for wet environments and rated for enclosed fixture.

Overview

LED Lamp, 150W, 120-277V, Bulb: High Bay Retrofit, Base: Mogul Screw (EX39), Lumens: 19344, CRI: >85, Color Temperature: 5000K, Beam Angle: 120°, Rated Average Life: Up to 50,000 Hrs. 400W HID Equivalent. LDL Listed. Meanwell Driver HVG-150-48/B included, IP64 Lamp and IP67 Remote/External Driver, 0-10V, PWM, or Resistive dimming when used with lighting controls, UL approved for wet environments and rated for enclosed fixture.
Also known as: 844006082345, LED-8034M50

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 150
Material: Plastic
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Angle: 120°
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Material: Plastic
Light Technology: LED
Angle: 120°
Base: Mogul Screw (E39)
Wattage: 150
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277