0K-80CRI-WGX-DWH HIGH BAY 18000 LUMENS 40K 80CRI WHITE W/WIR

Item #: 1153809

Cat #: IBG-18000LM-SEF-AFL-WD-MVOLT-OZ10-40K-80

UPC: 190887801446

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
0K-80CRI-WGX-DWH HIGH BAY 18000 LUMENS 40K 80CRI WHITE W/WIREGUARD

Overview

0K-80CRI-WGX-DWH HIGH BAY 18000 LUMENS 40K 80CRI WHITE W/WIREGUARD
Also known as: 190887801446, IBG-18000LM-SEF-AFL-WD-MVOLT-OZ10-40K-80

Specifications

Wattage: 105
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Wattage: 105
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Lumens: 18000
Dimmable: Yes
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277