SW FUSIBLE 600V 200A 3P NEMA12K/NEUTRAL

Item #: 1153813

Cat #: H364NA

UPC: 785901482345

to view pricing and more.

Overview

SW FUSIBLE 600V 200A 3P NEMA12K/NEUTRAL
Also known as: 785901482345, H364NA

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Standards: California Proposition 65