Contactor, 250A, 3P, 460VAC, 380/400V AC Coil, Open

Item #: 1153833

Cat #: CK75CA311U

UPC: 425095131055

to view pricing and more.
Documents & Guides
Contactor, 250 Amp, 3-Pole, 460 Volt AC, 380/400 Volt AC Coil, Open

Overview

Contactor, 250 Amp, 3-Pole, 460 Volt AC, 380/400 Volt AC Coil, Open
Also known as: 425095131055, CK75CA311U

Specifications

Poles: 3
Amps: 250
Family / Style: CK
Type: Contactor, IEC, Non-Reversing
Mounting: Surface
Volts AC: 460
Volts AC Control: 380/400
Poles: 3
Family / Style: CK
Mounting: Surface
Volts AC Control: 380/400
Amps: 250
Type: Contactor, IEC, Non-Reversing
Volts AC: 460