Cable Tie, 7.4" Long, Standard, Nylon, Weather Resistant, Black, 100/PK

Item #: 1153972
Cat #: S7-50-C0
UPC: 613056258020
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie, Non-Releasable. 7-7/8" (200 mm) Long. Width: 0.14" (3.6 mm), Black. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable. 7-7/8" (200 mm) Long. Width: 0.14" (3.6 mm), Black. Package Quantity: 100
Plenum Rated AH-2 for indoor use
Also known as: 613056258020, S7-50-C0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Type: Weather Resistant
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter Range: 1.810 in
Width: 0.190 in
Color: Black
Material: Nylon
Type: Weather Resistant
Product Thickness: 0.051 in
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: StrongHold™
Diameter Range: 1.810 in

Customer Reviews

No reviews for this product
(0)