This product has been discontinued.

Locking Fork Terminal, Vinyl Insulated, 18- 14 AWG
Item #: 1154
Cat #: PV14-10LFX-C
UPC: 074983808304
to view pricing and more.
Documents & Guides
Locking Fork Terminal, Vinyl Insulated, 18- 14 AWG, #10 Stud Size, Package of 100
Overview
Locking Fork Terminal, Vinyl Insulated, 18- 14 AWG, #10 Stud Size, Package of 100
Also known as: 074983808304, PV14-10LFX-C
Specifications
| Color: | Blue |
| Material: | Vinyl, Copper |
| Stud Size: | #10 |
| Allowable Gauge Range: | 18 - 14 |
| Color: | Blue |
| Stud Size: | #10 |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 18 - 14 |