10-PF-121-A PHUZION LED HIGH BAY 24000

Item #: 1154046

Cat #: PHZ-24L-5K-70CRI-27P-W-M-CDP-L7-15-10-PF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10-PF-121-A PHUZION LED HIGH BAY 24000 LUMENS 5000K CCT 70CRI 277V

Overview

10-PF-121-A PHUZION LED HIGH BAY 24000 LUMENS 5000K CCT 70CRI 277V
Also known as: PHZ-24L-5K-70CRI-27P-W-M-CDP-L7-15-10-PF

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Volts AC: 277
Lumens: 24000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 277
Light Technology: LED
Color Rendering Index (CRI): 70
Lumens: 24000