Cable Tie Mount, #1/4 (M6), 0.62", Natural

Item #: 11541

Cat #: TM3S25-M

UPC: 074983583010

to view pricing and more.
Documents & Guides
Cable Tie Mount, Applied with #1/4 (M6) Screws, 0.62" (16mm) Wide, Nylon 6.6, Natural, Package of 1000

Overview

Cable Tie Mount, Applied with #1/4 (M6) Screws, 0.62" (16mm) Wide, Nylon 6.6, Natural, Package of 1000

Cable Tie Mount. 0.62 Inch (15.8 mm) Width. 1/4 Screw. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited. Material is Nylon 6.6. Use with Miniature through Light Heavy Panduit Cable Ties. Color is Natural.

Also known as: 074983583010, TM3S25-M

Specifications

Color: Natural
Material: Nylon
Mounting: 1/4 in Screw
Color: Natural
Mounting: 1/4 in Screw
Material: Nylon