Grounding Bushing, Insulated, 1", Zinc Die Cast

Item #: 1154119

Cat #: 1DCIGBU

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
1", Insulated Ground Bushing, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

1", Insulated Ground Bushing, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Also known as: 1DCIGBU

Specifications

Diameter: 1 in
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated