1" 90° 2 Screw Squeeze Connector

Item #: 1154133

Cat #: 1FDC902SCN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 inch, 90° 2 Screw Squeeze Connector

Overview

1 inch, 90° 2 Screw Squeeze Connector
Also known as: 1FDC902SCN

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel