3" Insulated Grounding Bushing, Lay-in Lug

Item #: 1154143

Cat #: 3DCIGBU

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
3", Insulated Ground Bushing, Threaded Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

3", Insulated Ground Bushing, Threaded Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.
Also known as: 3DCIGBU

Specifications

Diameter: 3 in
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated