4" Insulated Grounding Bushing, Lay-in Lug

Item #: 1154153

Cat #: 4DCIGBU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4", Insulated Ground Bushing, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

4", Insulated Ground Bushing, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.
Also known as: 4DCIGBU

Specifications

Diameter: 4 in
Diameter: 4 in