2" Insulated Grounding Bushing, Lay-in Lug

Item #: 1154187

Cat #: 2DCIGBU

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2", Insulated Ground Bushing, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

2", Insulated Ground Bushing, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2 AWG (Stranded). For Copper or Aluminum Grounding.
Also known as: 2DCIGBU

Specifications

Diameter: 2 in
Insulation: Insulated
Diameter: 2 in
Insulation: Insulated