Inductive proximity sensors XS, inductive sensor XS5 M8, L33mm, stainless, Sn1.5 mm, 12...24 VDC

Item #: 115420

Cat #: XS508B1PAL2

UPC: 389110143624

to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS5 M8, L33mm, stainless, Sn1.5 mm, 12...24 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS5 M8, L33mm, stainless, Sn1.5 mm, 12...24 VDC, cable 2 m

This XS cylindrical (M8 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. High corrosion and impact-resistant nickel plating, keeping aspect and performance of the sensor for a longer time. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CCC, CSA, UL certified.

Also known as: 389110143624, XS508B1PAL2

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Length: 2 m
Poles: 1
Material: Stainless Steel
Diameter: 33 mm
Standards: California Proposition 65
Volts DC: 12/24
Type: Inductive, Proximity Switch
Length: 2 m
Material: Stainless Steel
Standards: California Proposition 65
Mounting: Panel
Poles: 1
Diameter: 33 mm
Volts DC: 12/24