1-1/2" Insulated Grounding Bushing, Lay-in Lug
Item #: 1154203
Cat #: 112DCIGBU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1-1/2", Insulated Ground Bushing, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2 AWG (Stranded). For Copper or Aluminum Grounding.
Overview
1-1/2", Insulated Ground Bushing, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2 AWG (Stranded). For Copper or Aluminum Grounding.
Also known as: 112DCIGBU
Specifications
| Diameter: | 1 1/2 in |
| Insulation: | Insulated |
| Diameter: | 1 1/2 in |
| Insulation: | Insulated |