EMT Compression Coupling, Steel, 3 inch

Item #: 1154228

Cat #: 3ESCTCP

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
EMT Compression Coupling, 3 inch, Material: Steel

Overview

EMT Compression Coupling, 3 inch, Material: Steel
Also known as: 3ESCTCP

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel