EMT Compression Connector, Steel, 3 inch, Insulated

Item #: 1154229

Cat #: 3ESICTCN

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
EMT Compression Connector, 3 inch Insulated, Material: Steel

Overview

EMT Compression Connector, 3 inch Insulated, Material: Steel
Also known as: 3ESICTCN

Specifications

Diameter: 3 in
Material: Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Steel