EMT Set Screw Connector, Steel, 3 inch, Insulated

Item #: 1154231

Cat #: 3ESISSCN

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
EMT Rigid/IMC Set Screw Connector, 3 inch Insulated, Material: Steel

Overview

EMT Rigid/IMC Set Screw Connector, 3 inch Insulated, Material: Steel
Also known as: 3ESISSCN

Specifications

Diameter: 3 in
Material: Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Steel