EMT Set Screw Connector, Steel, 3 inch

Item #: 1154274

Cat #: 3ESSSCN

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
EMT Rigid/IMC Set Screw Connector, 3 inch, Material: Steel

Overview

EMT Rigid/IMC Set Screw Connector, 3 inch, Material: Steel
Also known as: 3ESSSCN

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel