90° Liquidtight Connector 3" Trade Size.

Item #: 1154277

Cat #: 3LT90CN

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Liquidtight Connector, 90°, 3 inch, Trade Size.

Overview

Liquidtight Connector, 90°, 3 inch, Trade Size.
Also known as: 3LT90CN

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in