EMT Compression Connector, Steel, 4 inch, Insulated

Item #: 1154287

Cat #: 4ESICTCN

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
EMT Compression Connector, 4 inch, Insulated, Material: Steel

Overview

EMT Compression Connector, 4 inch, Insulated, Material: Steel
Also known as: 4ESICTCN

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in