EMT Compression Connector, Steel, 1 inch

Item #: 1154314

Cat #: 1ESCTCN

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
EMT Compression Connector, 1 inch, Material: Steel

Overview

EMT Compression Connector, 1 inch, Material: Steel
Also known as: 1ESCTCN

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel