EMT Compression Coupling, Steel, 1 inch

Item #: 1154315

Cat #: 1ESCTCP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EMT Compression Coupling, 1 inch, Material: Steel

Overview

EMT Compression Coupling, 1 inch, Material: Steel
Also known as: 1ESCTCP

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel