EMT Set Screw Connector, Steel, 1 inch

Item #: 1154322

Cat #: 1ESSSCN

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
EMT Set Screw Connector, 1 inch, Material: Steel

Overview

EMT Set Screw Connector, 1 inch, Material: Steel
Also known as: 1ESSSCN

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel