Rigid 1-Hole Strap 1"

Item #: 1154332

Cat #: 1RS1H

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Rigid Conduit Strap, 1-Hole, Size: 1 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Rigid Conduit Strap, 1-Hole, Size: 1 Inch, Steel, For Use With Rigid/IMC Conduit
Also known as: 1RS1H

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: 1-Hole