LED Retrofit Kit, DLC PREMIUM

Item #: 1154365

Cat #: 516369

UPC: 781087149287

to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements.. Watts: 31, Approx. Lumens: 4200, Volts: 120-277, Dimensions: 2'x4'. Lumen Maintenance(Hrs.): 70,000 Hours, CRI: 80, Color Temperature (K): 4000. Philips # 516369 / 929000786813 *DLC PREMIUM Rated*

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements.. Watts: 31, Approx. Lumens: 4200, Volts: 120-277, Dimensions: 2'x4'. Lumen Maintenance(Hrs.): 70,000 Hours, CRI: 80, Color Temperature (K): 4000. Philips # 516369 / 929000786813 *DLC PREMIUM Rated*

Philips EvoKit LED retrofit kit gen 4 is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.

Also known as: 781087149287, 516369

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 31
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimmable: Yes
Standards: DLC Listed (Premium)
Wattage: 31
Light Technology: LED
Volts AC Range: 120 - 277