Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
This product has been discontinued.
Share
Siemens
BREAKER 45A 3P 240V 10K MP-T
Item #: 1154388
Cat #: MP345
UPC: 040892003741
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BREAKER 45A 3P 240V 10K MP-T
View product detail below
Associated
Substitutes
Others Bought
Overview
BREAKER 45A 3P 240V 10K MP-T
Also known as:
040892003741, MP345
Specifications
No Specifications Available
Close
Close and Retry