Voltage Marker Cards, 208 Volts

Item #: 1154410
Cat #: CV44206
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Marker Cards, 208 VoltsVoltage and Conduit Marker Cards, "208 Volts", Repositionable Vinyl Cloth, Dimensions: 1-1/8" x 4-1/2", Includes: 4/Card

Overview

Voltage Marker Cards, 208 VoltsVoltage and Conduit Marker Cards, "208 Volts", Repositionable Vinyl Cloth, Dimensions: 1-1/8" x 4-1/2", Includes: 4/Card
Also known as: CV44206, stickers

Specifications

Width: 1 1/8 in
Type: Label, 208 Volt, Voltage Marker
Material: Vinyl
Color: Orange
Length: 4 1/8 in
Width: 1 1/8 in
Material: Vinyl
Length: 4 1/8 in
Type: Label, 208 Volt, Voltage Marker
Color: Orange

Customer Reviews

No reviews for this product
(0)