Aluminum Lock, 3" Kd Red

Item #: 1154436

Cat #: 123293

UPC: 754473720520

to view pricing and more.
Documents & Guides
BRA PADLOCK RED 3" HASP

Overview

BRA PADLOCK RED 3" HASP

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material.

Also known as: 754473720520, 123293

Specifications

Color: Red
Type: Padlock
Material: Steel, Aluminum
Standards: California Proposition 65
Color: Red
Material: Steel, Aluminum
Type: Padlock
Standards: California Proposition 65