BRADY 123294 ALUMINUM LOCK, 3" KD B

Item #: 1154437

Cat #: 123294

UPC: 754473720537

to view pricing and more.
Documents & Guides
BRA LOCK 3" HASP BLUE

Overview

BRA LOCK 3" HASP BLUE

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material.

Also known as: 754473720537, 123294

Specifications

Color: Blue
Type: Padlock
Material: Steel, Aluminum
Standards: California Proposition 65
Color: Blue
Material: Steel, Aluminum
Type: Padlock
Standards: California Proposition 65