1 AWG XHHW-2 Stranded Aluminum Black 12000'

Item #: 1154461

Cat #: XHHW1STRBLK12000RL

UPC:

to view pricing and more.
Documents & Guides
1 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 12,000 Foot Reel

Overview

1 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 12,000 Foot Reel

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: XHHW1STRBLK12000RL

Specifications

Gauge: 1 AWG
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 12000 ft
Package Type: Reel
Gauge: 1 AWG
Volts AC: 600
Jacket: XLPE
Length: 12000 ft
Color: Black
Conductors: 1
Stranding: Stranded
Package Type: Reel