3/0 AWG XHHW-2 Stranded Aluminum Black 7000'

Item #: 1154466

Cat #: XHHW3/0STRBLK7000RL

UPC:

to view pricing and more.
Documents & Guides
3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 7000 Foot Reel

Overview

3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 7000 Foot Reel

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: XHHW3/0STRBLK7000RL

Specifications

Length: 7000 ft
Gauge: 3/0 AWG
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 7000 ft
Color: Black
Conductors: 1
Stranding: Stranded
Gauge: 3/0 AWG
Volts AC: 600
Jacket: XLPE
Package Type: Reel